Motion
5200JZZC3
Double Row Angular Contact Bearing - 10 mm Bore, 30 mm OD, 14.30 mm Width, Double Shielded, Without Snap Ring, 25 ° Contact Angle, C3
Mi Item #08673355
MFR #5200JZZC3
Price$135.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 10 mm Bore, 30 mm OD, 14.30 mm Width, Double Shielded, Without Snap Ring, 25 ° Contact Angle, C3
Mi Item #08673355
MFR #5200JZZC3

Mfr description
5200JZZC3 200 DOUBLE ROW (3200/5200)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.60/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Contact Angle
    25 °
  • Outside Diameter  
    30 mm
  • Overall Height
    14 mm
  • Overall Length
    30 mm
  • Overall Width  
    14.30 mm
  • Weight
    0.11 lbs, 0.05 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    192661038888
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Series
    5200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    192661038888
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)