Motion
7928A5TRDULP4Y

NSK CORP, BEARING DIV
7928A5TRDULP4Y

140 mm Bore, Open
MI ITEM #08673372
MFR #7928A5TRDULP4Y
List Price$14,030.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7928A5TRDULP4Y

140 mm Bore, Open
MI ITEM #08673372
MFR #7928A5TRDULP4Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14,030.03/each for your price

Overview

Mfr description
7928A5TRDULP4Y SUPER PRECISION.- 7900

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    48 mm
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    30 °
  • Internal Clearance
    C0
  • Harmonization Code
    8482105028
  • Country of Origin
    JP
  • Measurement Standard
    Metric
  • Manufacturer Upc Number
    029176625343
  • UPC_NO
    029176625343
  • Description
    7928A5TRDULP4Y SUPER PRECISION.- 7900
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text