Motion
7936A5TRDULP4
Angular Contact Bearing - 180 mm Bore, 250 mm OD, 33 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
Mi Item #08673375
MFR #7936A5TRDULP4
Price$23,568.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 180 mm Bore, 250 mm OD, 33 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
Mi Item #08673375
MFR #7936A5TRDULP4

Mfr description
7936A5TRDULP4 SUPER PRECISION.- 7900
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23,568.24/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    250 mm
  • Overall Height
    66 mm
  • Overall Width  
    33 mm
  • Weight
    4.94 kg, 174.25 oz

Details

  • Ball Retainer Material
    Phenolic Resin
  • Ball Screw Application
    No
  • Bearing Material
    High-carbon chrome bearing steel (SUJ2)
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7936A5TRDULP4 SUPER PRECISION.- 7900
  • Flush Ground
    Yes
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176625411
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    172 kN, 38667.13 lbf
  • Radial Static Load Capacity
    174 kN, 39116.75 lbf
  • Relubricatable
    No
  • Series
    7900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176625411
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)