Motion
7944CTRDULP4
Angular Contact Bearing - 220 mm Bore, 300 mm OD, 76 mm Width, Open, Without Snap Ring, 15 ° Contact Angle, C0
Mi Item #08673377
MFR #7944CTRDULP4
Price$30,926.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 220 mm Bore, 300 mm OD, 76 mm Width, Open, Without Snap Ring, 15 ° Contact Angle, C0
Mi Item #08673377
MFR #7944CTRDULP4

Mfr description
7944CTRDULP4 SUPER PRECISION.- 7900
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30,926.95/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Contact Angle
    15 °
  • Outside Diameter  
    300 mm
  • Overall Height
    76 mm
  • Overall Width  
    76 mm
  • Weight
    16.535 lbs, 7.5 kg

Details

  • Ball Retainer Material
    Phenolic Resin
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7944CTRDULP4 SUPER PRECISION.- 7900
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176625480
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    240 kN, 53954.1 lbf
  • Radial Static Load Capacity
    256 kN, 57551.1 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176625480
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)