Motion
7948CTRDULP4
Angular Contact Bearing - 240 mm Bore, 320 mm OD, 76 mm Width, Open, Without Snap Ring, 15 ° Contact Angle, C0
Mi Item #08673379
MFR #7948CTRDULP4
Price$38,652.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 240 mm Bore, 320 mm OD, 76 mm Width, Open, Without Snap Ring, 15 ° Contact Angle, C0
Mi Item #08673379
MFR #7948CTRDULP4

Mfr description
7948CTRDULP4 SUPER PRECISION.- 7900
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38,652.50/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Contact Angle
    15 °
  • Outside Diameter  
    320 mm
  • Overall Height
    76 mm
  • Overall Width  
    76 mm
  • Weight
    8.3 kg

Details

  • Ball Retainer Material
    Phenolic Resin
  • Ball Screw Application
    No
  • Bearing Material
    52100 Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7948CTRDULP4 SUPER PRECISION.- 7900
  • Flush Ground
    Yes
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176625503
  • Max Operating Temperature
    120 °C
  • Max Rpm
    5900 rpm
  • Maximum Operating RPM
    5900 rpm
  • Measurement Standard
    Metric
  • Min Operating Temperature
    -20 °C
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    252 kN
  • Radial Static Load Capacity
    286 kN
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176625503
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)