Motion
7230A5TRDULP4
Angular Contact Bearing - 150 mm Bore, 270 mm OD, 90 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
Mi Item #08673381
MFR #7230A5TRDULP4
Price$27,006.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 150 mm Bore, 270 mm OD, 90 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
Mi Item #08673381
MFR #7230A5TRDULP4

Mfr description
7230A5TRDULP4 SUPER PRECISION.- 7200
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27,006.36/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    270 mm
  • Overall Height
    90 mm
  • Overall Width  
    90 mm
  • Weight
    24.47 lbs, 11.1 kg

Details

  • Ball Retainer Material
    Phenolic Resin
  • Ball Screw Application
    No
  • Bearing Material
    52100 Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7230A5TRDULP4 SUPER PRECISION.- 7200
  • Flush Ground
    Yes
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176625572
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    7200 rpm
  • Maximum Operating RPM
    7200 rpm
  • Measurement Standard
    Metric
  • Min Operating Temperature
    -20 °C, -4 °F
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    325 kN
  • Radial Static Load Capacity
    290 kN
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176625572
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)