Specifications
Dimensions
- Bore Diameter8 mm
- Contact Angle15 °
- Outside Diameter22 mm
- Overall Width14 mm
Details
- Bearing TypeSpindle & Precision Machine Tool Angular Contact Bearings
- Bore TypeStraight
- Closure TypeOpen
- Country of OriginJP
- Description8BGR10STDUELP2 SUPER PRECISION HIGH
- Harmonization Code8482105028
- Internal ClearanceC0
- Manufacturer Upc Number029176625886
- Measurement StandardMetric
- Product TypeSpindle & Precision Machine Tool Angular Contact Bearings
- Snap Ring IncludedWithout Snap Ring
- UPC_NO029176625886
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)