Motion
6BGR10HTDUELP2

NSK CORP, BEARING DIV
6BGR10HTDUELP2

Duplex Angular Contact Bearing - 6 mm Bore, 17 mm OD, 15 ° Contact Angle, C0, Open
MI ITEM #08673387
MFR #6BGR10HTDUELP2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
6BGR10HTDUELP2

Duplex Angular Contact Bearing - 6 mm Bore, 17 mm OD, 15 ° Contact Angle, C0, Open
MI ITEM #08673387
MFR #6BGR10HTDUELP2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Contact Angle
    15 °
  • Outside Diameter  
    17 mm
  • Overall Height
    12 mm

Details

  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6BGR10HTDUELP2 SUPER PRECISION.- 7000
  • Harmonization Code
    6909195010
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176625954
  • Measurement Standard
    Metric
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
6BGR10HTDUELP2 SUPER PRECISION.- 7000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought