Motion
7BGR10HTDUELP2

NSK CORP, BEARING DIV
7BGR10HTDUELP2

Spindle & Precision Machine Tool Angular Contact Bearing - 7 mm Bore, 19 mm OD, 12 mm Width, 15 ° Contact, Open
Mi Item #08673388
MFR #7BGR10HTDUELP2
Price$3,098.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7BGR10HTDUELP2

Spindle & Precision Machine Tool Angular Contact Bearing - 7 mm Bore, 19 mm OD, 12 mm Width, 15 ° Contact, Open
Mi Item #08673388
MFR #7BGR10HTDUELP2

Mfr description
7BGR10HTDUELP2 SUPER PRECISION HIGH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,098.53/each

Specifications

Dimensions

  • Bore Diameter  
    7 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    19 mm
  • Overall Width  
    12 mm

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7BGR10HTDUELP2 SUPER PRECISION HIGH
  • Harmonization Code
    6909195010
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176625961
  • Measurement Standard
    Metric
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176625961
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)