Motion
7932CTRSULP4
Angular Contact Bearing - 160 mm Bore, 220 mm OD, 28 mm Width, Open, Without Snap Ring, 15 ° Contact Angle, C0
MI ITEM #08673397
MFR #7932CTRSULP4
Price$9,037.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 160 mm Bore, 220 mm OD, 28 mm Width, Open, Without Snap Ring, 15 ° Contact Angle, C0
MI ITEM #08673397
MFR #7932CTRSULP4

Mfr description
7932CTRSULP4 SUPER PRECISION.- 7900
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,037.38/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Contact Angle
    15 °
  • Outside Diameter  
    220 mm
  • Overall Height
    28 mm
  • Overall Width  
    28 mm
  • Weight
    6.834 lbs, 3.10 kg

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7932CTRSULP4 SUPER PRECISION.- 7900
  • Flush Ground
    Yes
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176634550
  • Max Rpm
    8700 rpm
  • Maximum Operating RPM
    8700 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    134 kN, 30124.398 lbf
  • Radial Static Load Capacity
    133 kN, 29899.588 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176634550

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)