Motion
7910CTRV1VDULP4Y

NSK CORP, BEARING DIV
7910CTRV1VDULP4Y

50 mm Bore, Open
MI ITEM #08673402
MFR #7910CTRV1VDULP4Y
Your Price$1,972.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7910CTRV1VDULP4Y

50 mm Bore, Open
MI ITEM #08673402
MFR #7910CTRV1VDULP4Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,972.47/each(List $2,366.96)

Overview

Mfr description
7910CTRV1VDULP4Y SUPER PRECISION.- 7900

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    24 mm
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    15 °
  • Internal Clearance
    C0
  • Harmonization Code
    8482105028
  • Country of Origin
    JP
  • Measurement Standard
    Metric
  • Manufacturer Upc Number
    029176649486
  • UPC_NO
    029176649486
  • Description
    7910CTRV1VDULP4Y SUPER PRECISION.- 7900
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text