Motion
7007A5TRV1VSULP3

NSK CORP, BEARING DIV
7007A5TRV1VSULP3

Angular Contact Bearing - 35 mm Bore, 62 mm OD, 14 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
Mi Item #08673404
MFR #7007A5TRV1VSULP3
Price$842.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7007A5TRV1VSULP3

Angular Contact Bearing - 35 mm Bore, 62 mm OD, 14 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
Mi Item #08673404
MFR #7007A5TRV1VSULP3

Mfr description
7007A5TRV1VSULP3 SUPER PRECISION.- 7000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$842.79/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    62 mm
  • Overall Width  
    14 mm
  • Weight
    0.333 lbs, 0.151 kg

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7007A5TRV1VSULP3 SUPER PRECISION.- 7000
  • Flush Ground
    Yes
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176656132
  • Max Rpm
    31000 rpm
  • Maximum Operating RPM
    31000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    22.9 kN, 5148.12 lbf
  • Radial Static Load Capacity
    13.0 kN, 2922.52 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176656132
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)