Motion
7907A5TRV1VSULP3

NSK CORP, BEARING DIV
7907A5TRV1VSULP3

Angular Contact Bearing - 35 mm Bore, 55 mm OD, 10 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
MI ITEM #08673411
MFR #7907A5TRV1VSULP3
Price$910.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7907A5TRV1VSULP3

Angular Contact Bearing - 35 mm Bore, 55 mm OD, 10 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
MI ITEM #08673411
MFR #7907A5TRV1VSULP3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$910.63/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    55 mm
  • Overall Height
    10 mm
  • Overall Width  
    10 mm
  • Weight
    0.075 kg, 2.65 oz

Details

  • Ball Screw Application
    No
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7907A5TRV1VSULP3 SUPER PRECISION.- 7900
  • Flush Ground
    Yes
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176657658
  • Max Rpm
    33400 rpm
  • Maximum Operating RPM
    33400 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    14.4 kN, 3237.25 lbf
  • Radial Static Load Capacity
    8.70 kN, 1955.84 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176657658

Overview

Mfr description
7907A5TRV1VSULP3 SUPER PRECISION.- 7900

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought