Motion
7910A5TRV1VSULP3

NSK CORP, BEARING DIV
7910A5TRV1VSULP3

50 mm Bore, Open
MI ITEM #08673412
MFR #7910A5TRV1VSULP3
Your Price$1,063.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7910A5TRV1VSULP3

50 mm Bore, Open
MI ITEM #08673412
MFR #7910A5TRV1VSULP3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,063.44/each(List $1,183.48)

Overview

Mfr description
7910A5TRV1VSULP3 SUPER PRECISION.- 7900

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Overall Height
    12 mm
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    30 °
  • Internal Clearance
    C0
  • Harmonization Code
    8482105028
  • Country of Origin
    JP
  • Measurement Standard
    Metric
  • Manufacturer Upc Number
    029176657818
  • UPC_NO
    029176657818
  • Description
    7910A5TRV1VSULP3 SUPER PRECISION.- 7900
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text