Motion
7218A5TRDUMP4Y

NSK CORP, BEARING DIV
7218A5TRDUMP4Y

Angular Contact Bearing - 90 mm Bore, 160 mm OD, 30 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
Mi Item #08673415
MFR #7218A5TRDUMP4Y
Price$5,750.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7218A5TRDUMP4Y

Angular Contact Bearing - 90 mm Bore, 160 mm OD, 30 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
Mi Item #08673415
MFR #7218A5TRDUMP4Y

Mfr description
7218A5TRDUMP4Y SUPER PRECISION.- 7200
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,750.64/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    160 mm
  • Overall Height
    60 mm
  • Overall Width  
    30 mm
  • Weight
    5.093 lbs, 2.31 kg

Details

  • Ball Retainer Material
    Phenolic Resin
  • Ball Screw Application
    No
  • Bearing Material
    52100 Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7218A5TRDUMP4Y SUPER PRECISION.- 7200
  • Flush Ground
    Yes
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176669170
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    12000 rpm
  • Maximum Operating RPM
    12000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    147 kN
  • Radial Static Load Capacity
    100 kN
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176669170
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)