Motion
7218CTRDUHP4Y
Angular Contact Bearing - 90 mm Bore, 160 mm OD, 60 mm Width, Open, Without Snap Ring, 15 ° Contact Angle, C0
MI ITEM #08673417
MFR #7218CTRDUHP4Y
Price$5,750.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 90 mm Bore, 160 mm OD, 60 mm Width, Open, Without Snap Ring, 15 ° Contact Angle, C0
MI ITEM #08673417
MFR #7218CTRDUHP4Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,750.64/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Contact Angle
    15 °
  • Outside Diameter  
    160 mm
  • Overall Height
    60 mm
  • Overall Width  
    60 mm
  • Weight
    4.85 lbs, 2.2 kg

Details

  • Ball Retainer Material
    Phenolic Resin
  • Ball Screw Application
    No
  • Bearing Material
    52100 Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7218CTRDUHP4Y SUPER PRECISION.- 7200
  • Flush Ground
    Yes
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176669200
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    14000 rpm
  • Maximum Operating RPM
    14000 rpm
  • Measurement Standard
    Metric
  • Min Operating Temperature
    -20 °C, -4 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    155 kN, 34845.4 lbf
  • Radial Static Load Capacity
    105 kN, 23604.9 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176669200

Overview

Mfr description
7218CTRDUHP4Y SUPER PRECISION.- 7200

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought