Motion
7219A5TRDULP4Y

NSK CORP, BEARING DIV
7219A5TRDULP4Y

Angular Contact Bearing - 95 mm Bore, 170 mm OD, 32 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
Mi Item #08673418
MFR #7219A5TRDULP4Y
Price$6,377.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7219A5TRDULP4Y

Angular Contact Bearing - 95 mm Bore, 170 mm OD, 32 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
Mi Item #08673418
MFR #7219A5TRDULP4Y

Mfr description
7219A5TRDULP4Y SUPER PRECISION.- 7200
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,377.30/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    170 mm
  • Overall Height
    64 mm
  • Overall Width  
    32 mm
  • Weight
    5.8 lbs, 2.63 kg

Details

  • Ball Retainer Material
    Phenolic Resin
  • Ball Screw Application
    No
  • Bearing Material
    52100 Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7219A5TRDULP4Y SUPER PRECISION.- 7200
  • Flush Ground
    Yes
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176669217
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    11400 rpm
  • Maximum Operating RPM
    11400 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    159 kN, 35745 lbf
  • Radial Static Load Capacity
    107 kN, 24055 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176669217
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)