Motion
7222A5TRDULP4Y

NSK CORP, BEARING DIV
7222A5TRDULP4Y

Angular Contact Bearing - 110 mm Bore, 200 mm OD, 38 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
MI ITEM #08673421
MFR #7222A5TRDULP4Y
Price$10,858.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7222A5TRDULP4Y

Angular Contact Bearing - 110 mm Bore, 200 mm OD, 38 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
MI ITEM #08673421
MFR #7222A5TRDULP4Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10,858.02/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    200 mm
  • Overall Height
    76 mm
  • Overall Width  
    38 mm
  • Weight
    4.45 kg

Details

  • Ball Retainer Material
    Phenolic Resin
  • Ball Screw Application
    No
  • Bearing Material
    Bearing steel (SUJ2)
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7222A5TRDULP4Y SUPER PRECISION.- 7200
  • Flush Ground
    Yes
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176669279
  • Max Operating Temperature
    120 °C
  • Max Rpm
    9700 rpm
  • Maximum Operating RPM
    9700 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    211 kN
  • Radial Static Load Capacity
    153 kN
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176669279

Overview

Mfr description
7222A5TRDULP4Y SUPER PRECISION.- 7200

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought