Motion
7224A5TRDULP4Y

NSK CORP, BEARING DIV
7224A5TRDULP4Y

Angular Contact Bearing - 120 mm Bore, 215 mm OD, 40 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
Mi Item #08673422
MFR #7224A5TRDULP4Y
Price$15,527.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7224A5TRDULP4Y

Angular Contact Bearing - 120 mm Bore, 215 mm OD, 40 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
Mi Item #08673422
MFR #7224A5TRDULP4Y

Mfr description
7224A5TRDULP4Y SUPER PRECISION.- 7200
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,527.27/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    215 mm
  • Overall Height
    80 mm
  • Overall Width  
    40 mm
  • Weight
    11.949 lbs, 5.42 kg

Details

  • Ball Retainer Material
    Phenolic Resin
  • Ball Screw Application
    No
  • Bearing Material
    52100 Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7224A5TRDULP4Y SUPER PRECISION.- 7200
  • Flush Ground
    Yes
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176669316
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    9000 rpm
  • Maximum Operating RPM
    9000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    250 kN
  • Radial Static Load Capacity
    238 kN
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176669316
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)