Motion
90BTR10STYNDBLP4A

NSK CORP, BEARING DIV
90BTR10STYNDBLP4A

Angular Contact Bearing - 90 mm Bore
MI ITEM #08673428
MFR #90BTR10STYNDBLP4A
List Price$5,103.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
90BTR10STYNDBLP4A

Angular Contact Bearing - 90 mm Bore
MI ITEM #08673428
MFR #90BTR10STYNDBLP4A

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$5,103.93/each for your price

Overview

Mfr description
90BTR10STYNDBLP4A SUPER PRECISION HIGH

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    45 mm
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    40 °
  • Internal Clearance
    C0
  • Harmonization Code
    8482105028
  • Country of Origin
    JP
  • Measurement Standard
    Metric
  • Manufacturer Upc Number
    029176695087
  • UPC_NO
    029176695087
  • Description
    90BTR10STYNDBLP4A SUPER PRECISION HIGH
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text