Specifications
Dimensions
- Bore Diameter105 mm
- Contact Angle30 °
- Outside Diameter160 mm
Details
- Bearing TypeSpindle & Precision Machine Tool Angular Contact Bearings
- Bore TypeStraight
- Closure TypeOpen
- Country of OriginJP
- Description105BAR10STYNDBLP4A SUPER PRECISION
- Harmonization Code8482105028
- Internal ClearanceC0
- Manufacturer Upc Number029176697470
- Measurement StandardMetric
- Product TypeSpindle & Precision Machine Tool Angular Contact Bearings
- Snap Ring IncludedWithout Snap Ring
- UPC_NO029176697470
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)