Motion
65BAR10STYNDBLP4A

NSK CORP, BEARING DIV
65BAR10STYNDBLP4A

NSK 65BNR10STYNDBLP4A High Speed Super Precision Angular Contact Ball Bearing, 65 mm Dia Bore, 100 mm OD, 33 mm W
MI ITEM #08673430
MFR #65BAR10STYNDBLP4A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
65BAR10STYNDBLP4A

NSK 65BNR10STYNDBLP4A High Speed Super Precision Angular Contact Ball Bearing, 65 mm Dia Bore, 100 mm OD, 33 mm W
MI ITEM #08673430
MFR #65BAR10STYNDBLP4A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
65BAR10STYNDBLP4A SUPER PRECISION

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Snap Ring Included
    Without Snap Ring
  • Precision Rating
    ABEC 7
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Harmonization Code
    6909195010
  • Manufacturer Upc Number
    029176697494
  • UPC_NO
    029176697494
  • Measurement Standard
    Metric
  • Overall Height
    33 mm
  • Overall Length
    100 mm
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text