Motion
7207A5TRSULP4Y

NSK CORP, BEARING DIV
7207A5TRSULP4Y

Angular Contact Bearing - 35 mm Bore, 72 mm OD, 17 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
MI ITEM #08673435
MFR #7207A5TRSULP4Y
Price$716.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7207A5TRSULP4Y

Angular Contact Bearing - 35 mm Bore, 72 mm OD, 17 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
MI ITEM #08673435
MFR #7207A5TRSULP4Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$716.26/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    72 mm
  • Overall Height
    17 mm
  • Overall Width  
    17 mm
  • Weight
    0.611 lbs, 0.277 kg

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7207A5TRSULP4Y SUPER PRECISION.- 7000
  • Flush Ground
    Yes
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176723100
  • Max Rpm
    28100 rpm
  • Maximum Operating RPM
    28100 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    36.5 kN, 8205.5 lbf
  • Radial Static Load Capacity
    19.1 kN, 4293.9 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176723100

Overview

Mfr description
7207A5TRSULP4Y SUPER PRECISION.- 7000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought