Motion
7905CTRSULP4Y
Angular Contact Bearing - 25 mm Bore, 42 mm OD, 9 mm Width, Open, Without Snap Ring, 15 ° Contact Angle, C0
MI ITEM #08673438
MFR #7905CTRSULP4Y
Price$628.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 25 mm Bore, 42 mm OD, 9 mm Width, Open, Without Snap Ring, 15 ° Contact Angle, C0
MI ITEM #08673438
MFR #7905CTRSULP4Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$628.35/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    15 °
  • Outside Diameter  
    42 mm
  • Overall Height
    9 mm
  • Overall Width  
    9 mm

Details

  • Ball Retainer Material
    Phenolic Resin
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7905CTRSULP4Y SUPER PRECISION.- 7900
  • Flush Ground
    Yes
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176726736
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176726736

Overview

Mfr description
7905CTRSULP4Y SUPER PRECISION.- 7900

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought