Motion
7009CTRSULP4Y
Angular Contact Bearing - 45 mm Bore, Open
MI ITEM #08673439
MFR #7009CTRSULP4Y
Price$840.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 45 mm Bore, Open
MI ITEM #08673439
MFR #7009CTRSULP4Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$840.15/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle
    15 °
  • Outside Diameter  
    75 mm
  • Overall Width  
    16 mm

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7009CTRSULP4Y SUPER PRECISION.- 7000
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176730184
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176730184

Overview

Mfr description
7009CTRSULP4Y SUPER PRECISION.- 7000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought