Motion
7218CTRSULP4Y
Angular Contact Bearing - 90 mm Bore, 160 mm OD, 30 mm Width, Open, Without Snap Ring, 15 ° Contact Angle, C0
MI ITEM #08673440
MFR #7218CTRSULP4Y
Price$2,875.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 90 mm Bore, 160 mm OD, 30 mm Width, Open, Without Snap Ring, 15 ° Contact Angle, C0
MI ITEM #08673440
MFR #7218CTRSULP4Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,875.32/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Contact Angle
    15 °
  • Outside Diameter  
    160 mm
  • Overall Height
    30 mm
  • Overall Width  
    30 mm
  • Weight
    4.85 lbs, 2.20 kg

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7218CTRSULP4Y SUPER PRECISION.- 7000
  • Flush Ground
    Yes
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176730245
  • Max Rpm
    14000 rpm
  • Maximum Operating RPM
    14000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    155 kN, 34845.38 lbf
  • Radial Static Load Capacity
    105 kN, 23604.93 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176730245

Overview

Mfr description
7218CTRSULP4Y SUPER PRECISION.- 7000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought