Motion
7926CTRSULP4Y
Angular Contact Bearing - 130 mm Bore, 180 mm OD, 24 mm Width, Open, Without Snap Ring, 15 ° Contact Angle, C0
Mi Item #08673445
MFR #7926CTRSULP4Y
Price$6,350.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 130 mm Bore, 180 mm OD, 24 mm Width, Open, Without Snap Ring, 15 ° Contact Angle, C0
Mi Item #08673445
MFR #7926CTRSULP4Y

Mfr description
7926CTRSULP4Y SUPER PRECISION.- 7900
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,350.84/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Contact Angle
    15 °
  • Outside Diameter  
    180 mm
  • Overall Height
    24 mm
  • Overall Width  
    24 mm
  • Weight
    3.307 lbs, 1.50 kg

Details

  • Ball Screw Application
    No
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7926CTRSULP4Y SUPER PRECISION.- 7900
  • Flush Ground
    Yes
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176730306
  • Max Rpm
    11300 rpm
  • Maximum Operating RPM
    11300 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    99.0 kN
  • Radial Static Load Capacity
    91.0 kN
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    7900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176730306
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)