Motion
7000A5TRSULP4Y

NSK CORP, BEARING DIV
7000A5TRSULP4Y

Angular Contact Bearing - 10 mm Bore, 26 mm OD, 8 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
Mi Item #08673446
MFR #7000A5TRSULP4Y
Price$417.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7000A5TRSULP4Y

Angular Contact Bearing - 10 mm Bore, 26 mm OD, 8 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
Mi Item #08673446
MFR #7000A5TRSULP4Y

Mfr description
7000A5TRSULP4Y SUPER PRECISION.- 7000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$417.61/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    26 mm
  • Overall Width  
    8 mm

Details

  • Ball Retainer Material
    Phenolic Resin
  • Ball Screw Application
    No
  • Bearing Material
    52100 Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    UK
  • Description
    7000A5TRSULP4Y SUPER PRECISION.- 7000
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176730313
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    6.50 kN
  • Radial Static Load Capacity
    2.41 kN
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176730313
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)