Motion
7019A5TRSULP4Y

NSK CORP, BEARING DIV
7019A5TRSULP4Y

Angular Contact Bearing - 95 mm Bore, 145 mm OD, 24 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
Mi Item #08673448
MFR #7019A5TRSULP4Y
Price$2,459.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7019A5TRSULP4Y

Angular Contact Bearing - 95 mm Bore, 145 mm OD, 24 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
Mi Item #08673448
MFR #7019A5TRSULP4Y

Mfr description
7019A5TRSULP4Y SUPER PRECISION.- 7000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,459.44/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    145 mm
  • Overall Width  
    24 mm
  • Weight
    2.668 lbs, 1.21 kg

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7019A5TRSULP4Y SUPER PRECISION.- 7000
  • Flush Ground
    Yes
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176730351
  • Max Rpm
    12500 rpm
  • Maximum Operating RPM
    12500 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    87.5 kN, 19670.78 lbf
  • Radial Static Load Capacity
    69.5 kN, 15624.22 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    7000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176730351
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)