Motion
7905A5TRSULP4Y

NSK CORP, BEARING DIV
7905A5TRSULP4Y

Angular Contact Bearing - 25 mm Bore, Open
MI ITEM #08673452
MFR #7905A5TRSULP4Y
Price$607.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7905A5TRSULP4Y

Angular Contact Bearing - 25 mm Bore, Open
MI ITEM #08673452
MFR #7905A5TRSULP4Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$607.01/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    42 mm
  • Overall Height
    9 mm
  • Overall Width  
    9 mm

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7905A5TRSULP4Y SUPER PRECISION.- 7900
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176730443
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176730443

Overview

Mfr description
7905A5TRSULP4Y SUPER PRECISION.- 7900

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought