Motion
7920A5TRSULP4Y

NSK CORP, BEARING DIV
7920A5TRSULP4Y

Angular Contact Bearing - 100 mm Bore, 140 mm OD, 20 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
Mi Item #08673456
MFR #7920A5TRSULP4Y
Price$2,711.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7920A5TRSULP4Y

Angular Contact Bearing - 100 mm Bore, 140 mm OD, 20 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
Mi Item #08673456
MFR #7920A5TRSULP4Y

Mfr description
7920A5TRSULP4Y SUPER PRECISION.- 7900
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,711.76/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    140 mm
  • Overall Height
    20 mm
  • Overall Width  
    20 mm
  • Weight
    1.781 lbs, 0.808 kg

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7920A5TRSULP4Y SUPER PRECISION.- 7900
  • Flush Ground
    Yes
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176730511
  • Max Rpm
    12500 rpm
  • Maximum Operating RPM
    12500 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    59.5 kN, 13376.13 lbf
  • Radial Static Load Capacity
    51.5 kN, 11577.66 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    7900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176730511
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)