Motion
7920CTRSULP4Y
Angular Contact Bearing - 100 mm Bore, 140 mm OD, 20 mm Width, Open, Without Snap Ring, 15 ° Contact Angle, C0
MI ITEM #08673480
MFR #7920CTRSULP4Y
Price$2,711.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 100 mm Bore, 140 mm OD, 20 mm Width, Open, Without Snap Ring, 15 ° Contact Angle, C0
MI ITEM #08673480
MFR #7920CTRSULP4Y

Mfr description
7920CTRSULP4Y SUPER PRECISION.- 7900
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,711.76/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle
    15 °
  • Outside Diameter  
    140 mm
  • Overall Height
    20 mm
  • Overall Width  
    20 mm
  • Weight
    1.764 lbs, 0.800 kg

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7920CTRSULP4Y SUPER PRECISION.- 7900
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176731044
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    63.0 kN, 14162.96 lbf
  • Radial Static Load Capacity
    54.0 kN, 12139.68 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176731044

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)