Motion
7922CTRSULP4Y
Angular Contact Bearing - 110 mm Bore, 150 mm OD, 20 mm Width, Open, Without Snap Ring, 15 ° Contact Angle, C0
MI ITEM #08673481
MFR #7922CTRSULP4Y
Price$3,734.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 110 mm Bore, 150 mm OD, 20 mm Width, Open, Without Snap Ring, 15 ° Contact Angle, C0
MI ITEM #08673481
MFR #7922CTRSULP4Y

Mfr description
7922CTRSULP4Y SUPER PRECISION.- 7900
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,734.91/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Contact Angle
    15 °
  • Outside Diameter  
    150 mm
  • Overall Height
    20 mm
  • Overall Width  
    20 mm
  • Weight
    1.911 lbs, 0.867 kg

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7922CTRSULP4Y SUPER PRECISION.- 7900
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176731051
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    65.5 kN, 14725 lbf
  • Radial Static Load Capacity
    59.5 kN, 13376.1 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176731051

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)