Motion
7003A5TRSULP4Y

NSK CORP, BEARING DIV
7003A5TRSULP4Y

Angular Contact Bearing - 17 mm Bore, 35 mm OD, 10 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
MI ITEM #08673486
MFR #7003A5TRSULP4Y
Price$519.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7003A5TRSULP4Y

Angular Contact Bearing - 17 mm Bore, 35 mm OD, 10 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
MI ITEM #08673486
MFR #7003A5TRSULP4Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$519.63/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    35 mm
  • Overall Width  
    10 mm
  • Weight
    0.04 kg, 1.41 oz

Details

  • Ball Retainer Material
    TR
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7003A5TRSULP4Y SUPER PRECISION.- 7000
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176731129
  • Max Rpm
    57700 rpm
  • Maximum Operating RPM
    57700 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Series
    70
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176731129

Overview

Mfr description
7003A5TRSULP4Y SUPER PRECISION.- 7000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought