Motion
7201A5TRSULP4Y

NSK CORP, BEARING DIV
7201A5TRSULP4Y

Angular Contact Bearing - 12 mm Bore, Open
Mi Item #08673492
MFR #7201A5TRSULP4Y
Price$363.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7201A5TRSULP4Y

Angular Contact Bearing - 12 mm Bore, Open
Mi Item #08673492
MFR #7201A5TRSULP4Y

Mfr description
7201A5TRSULP4Y SUPER PRECISION.- 7000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$363.34/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    32 mm
  • Overall Height
    10 mm
  • Overall Width  
    10 mm

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7201A5TRSULP4Y SUPER PRECISION.- 7000
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176731266
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176731266
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)