Motion
7220A5TRSULP4Y

NSK CORP, BEARING DIV
7220A5TRSULP4Y

Angular Contact Bearing - 100 mm Bore, 180 mm OD, 34 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
Mi Item #08673498
MFR #7220A5TRSULP4Y
Price$3,801.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7220A5TRSULP4Y

Angular Contact Bearing - 100 mm Bore, 180 mm OD, 34 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
Mi Item #08673498
MFR #7220A5TRSULP4Y

Mfr description
7220A5TRSULP4Y SUPER PRECISION.- 7000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,801.43/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    180 mm
  • Overall Height
    34 mm
  • Overall Width  
    34 mm
  • Weight
    6.967 lbs, 3.16 kg

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7220A5TRSULP4Y SUPER PRECISION.- 7000
  • Flush Ground
    Yes
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176731389
  • Max Rpm
    10800 rpm
  • Maximum Operating RPM
    10800 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    179 kN, 40240.8 lbf
  • Radial Static Load Capacity
    121 kN, 27201.9 lbf
  • Row Type Fill Slot
    No
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176731389
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)