Motion
7930A5TRSULP4Y

NSK CORP, BEARING DIV
7930A5TRSULP4Y

Angular Contact Bearing - 150 mm Bore, 210 mm OD, 28 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
MI ITEM #08673505
MFR #7930A5TRSULP4Y
Price$8,054.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7930A5TRSULP4Y

Angular Contact Bearing - 150 mm Bore, 210 mm OD, 28 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
MI ITEM #08673505
MFR #7930A5TRSULP4Y

Mfr description
7930A5TRSULP4Y SUPER PRECISION.- 7900
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,054.80/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    210 mm
  • Overall Height
    28 mm
  • Overall Width  
    28 mm
  • Weight
    6.548 lbs, 2.97 kg

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7930A5TRSULP4Y SUPER PRECISION.- 7900
  • Flush Ground
    Yes
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176731518
  • Max Rpm
    8400 rpm
  • Maximum Operating RPM
    8400 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    121 kN, 27201.88 lbf
  • Radial Static Load Capacity
    115 kN, 25853.02 lbf
  • Row Type Fill Slot
    No
  • Series
    7900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176731518

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)