Motion
7008A5TRSUMP4Y

NSK CORP, BEARING DIV
7008A5TRSUMP4Y

Angular Contact Bearing - 40 mm Bore, 68 mm OD, 15 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
Mi Item #08673515
MFR #7008A5TRSUMP4Y
Price$721.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7008A5TRSUMP4Y

Angular Contact Bearing - 40 mm Bore, 68 mm OD, 15 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
Mi Item #08673515
MFR #7008A5TRSUMP4Y

Mfr description
7008A5TRSUMP4Y SUPER PRECISION.- 7000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$721.46/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    68 mm
  • Overall Width  
    15 mm
  • Weight
    0.414 lbs, 0.188 kg

Details

  • Ball Screw Application
    No
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7008A5TRSUMP4Y SUPER PRECISION.- 7000
  • Flush Ground
    Yes
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176759499
  • Max Rpm
    27800 rpm
  • Maximum Operating RPM
    27800 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    24.6 kN, 5530.3 lbf
  • Radial Static Load Capacity
    15.1 kN, 3394.6 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176759499
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)