Motion
7017A5TRSUMP4Y

NSK CORP, BEARING DIV
7017A5TRSUMP4Y

Angular Contact Bearing - 85 mm Bore, 130 mm OD, 22 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
Mi Item #08673529
MFR #7017A5TRSUMP4Y
Price$1,874.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7017A5TRSUMP4Y

Angular Contact Bearing - 85 mm Bore, 130 mm OD, 22 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
Mi Item #08673529
MFR #7017A5TRSUMP4Y

Mfr description
7017A5TRSUMP4Y SUPER PRECISION.- 7000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,874.35/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    130 mm
  • Overall Width  
    22 mm
  • Weight
    1.993 lbs, 0.904 kg

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7017A5TRSUMP4Y SUPER PRECISION.- 7000
  • Flush Ground
    Yes
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176759673
  • Max Rpm
    14000 rpm
  • Maximum Operating RPM
    14000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    71.5 kN
  • Radial Static Load Capacity
    55.5 kN
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176759673
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)