Motion
7940A5TRSULP4Y

NSK CORP, BEARING DIV
7940A5TRSULP4Y

Angular Contact Bearing - 200 mm Bore, 280 mm OD, 38 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
MI ITEM #08673543
MFR #7940A5TRSULP4Y
Price$14,032.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7940A5TRSULP4Y

Angular Contact Bearing - 200 mm Bore, 280 mm OD, 38 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
MI ITEM #08673543
MFR #7940A5TRSULP4Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14,032.80/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    280 mm
  • Overall Height
    38 mm
  • Overall Width  
    38 mm
  • Weight
    13.118 lbs, 5.95 kg

Details

  • Ball Retainer Material
    Phenolic Resin
  • Ball Screw Application
    No
  • Bearing Material
    52100 Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7940A5TRSULP4Y SUPER PRECISION.- 7900
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176759864
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    225 kN
  • Radial Static Load Capacity
    231 kN
  • Series
    7900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176759864

Overview

Mfr description
7940A5TRSULP4Y SUPER PRECISION.- 7900

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought