Motion
7205A5TRSUMP4Y

NSK CORP, BEARING DIV
7205A5TRSUMP4Y

Angular Contact Bearing - 25 mm Bore, Open
Mi Item #08673544
MFR #7205A5TRSUMP4Y
Price$484.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7205A5TRSUMP4Y

Angular Contact Bearing - 25 mm Bore, Open
Mi Item #08673544
MFR #7205A5TRSUMP4Y

Mfr description
7205A5TRSUMP4Y SUPER PRECISION.- 7000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$484.88/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    52 mm
  • Overall Height
    15 mm
  • Overall Width  
    15 mm

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7205A5TRSUMP4Y SUPER PRECISION.- 7000
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176759871
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176759871
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)