Motion
7213CTRSUMP4Y
Angular Contact Bearing - 65 mm Bore, 120 mm OD, 23 mm Width, Open, Without Snap Ring, 15 ° Contact Angle, C0
MI ITEM #08673551
MFR #7213CTRSUMP4Y
Price$1,389.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 65 mm Bore, 120 mm OD, 23 mm Width, Open, Without Snap Ring, 15 ° Contact Angle, C0
MI ITEM #08673551
MFR #7213CTRSUMP4Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,389.13/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle
    15 °
  • Outside Diameter  
    120 mm
  • Overall Height
    23 mm
  • Overall Width  
    23 mm
  • Weight
    2.227 lbs, 1.01 kg

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7213CTRSUMP4Y SUPER PRECISION.- 7000
  • Flush Ground
    Yes
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176759949
  • Max Rpm
    19000 rpm
  • Maximum Operating RPM
    19000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    92.0 kN
  • Radial Static Load Capacity
    58.5 kN
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176759949

Overview

Mfr description
7213CTRSUMP4Y SUPER PRECISION.- 7000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought