Motion
7906A5TYNSUMP4Y

NSK CORP, BEARING DIV
7906A5TYNSUMP4Y

Angular Contact Bearing - 30 mm Bore, 47 mm OD, 9 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
Mi Item #08673562
MFR #7906A5TYNSUMP4Y
Price$653.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7906A5TYNSUMP4Y

Angular Contact Bearing - 30 mm Bore, 47 mm OD, 9 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
Mi Item #08673562
MFR #7906A5TYNSUMP4Y

Mfr description
7906A5TYNSUMP4Y SUPER PRECISION.- 7900
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$653.29/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    47 mm
  • Overall Height
    9 mm
  • Overall Width  
    9 mm
  • Weight
    0.109 lbs, 0.0493 kg

Details

  • Ball Retainer Material
    TYN
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7906A5TYNSUMP4Y SUPER PRECISION.- 7900
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176760143
  • Max Rpm
    39000 rpm
  • Maximum Operating RPM
    39000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    No
  • Series
    79
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176760143
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)