Motion
7904A5TRSUMP4Y

NSK CORP, BEARING DIV
7904A5TRSUMP4Y

Angular Contact Bearing - 20 mm Bore, 37 mm OD, 9 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
Mi Item #08673567
MFR #7904A5TRSUMP4Y
Price$545.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7904A5TRSUMP4Y

Angular Contact Bearing - 20 mm Bore, 37 mm OD, 9 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
Mi Item #08673567
MFR #7904A5TRSUMP4Y

Mfr description
7904A5TRSUMP4Y SUPER PRECISION.- 7900
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$545.66/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    37 mm
  • Overall Height
    9 mm
  • Overall Width  
    9 mm
  • Weight
    0.0816 lbs, 0.037 kg

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7904A5TRSUMP4Y SUPER PRECISION.- 7900
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176760617
  • Max Rpm
    52700 rpm
  • Maximum Operating RPM
    52700 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Series
    79
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176760617
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)