Specifications
Dimensions
- Bore Diameter40 mm
- Outside Diameter68 mm
- Overall Height12 mm
- Overall Length62 mm
- Overall Width15 mm
- Precision RatingABEC 7
Details
- Bearing TypeTapered Roller Bearing Full Assemblies
- Bore TypeStraight
- Country of OriginJP
- Harmonization Code6909195010
- Manufacturer Upc Number029176763496
- Measurement StandardMetric
- Product TypeSpindle & Precision Machine Tool Angular Contact Bearings
- Snap Ring IncludedWith Snap Ring
- UPC_NO029176763496
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)