Specifications
Dimensions
- Bore Diameter140 mm
- Contact Angle18 °
- Outside Diameter210 mm
- Overall Height33 mm
Details
- Bearing TypeSpindle & Precision Machine Tool Angular Contact Bearings
- Bore TypeStraight
- Closure TypeOpen
- Country of OriginJP
- Description140BNR10STYNSULP4Y SUPER PRECISION HIGH
- Harmonization Code8482105028
- Internal ClearanceC0
- Manufacturer Upc Number029176763502
- Measurement StandardMetric
- Product TypeSpindle & Precision Machine Tool Angular Contact Bearings
- Snap Ring IncludedWithout Snap Ring
- UPC_NO029176763502
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)