Motion
50BNR19STDUELP4Y

NSK CORP, BEARING DIV
50BNR19STDUELP4Y

NSK 50BNR19STDUELP4Y High Speed Super Precision Angular Contact Ball Bearing, 50 mm Dia Bore, 72 mm OD, 12 mm W, 18 deg, 12800 N Dynamic/9750 N Static Load
MI ITEM #08673583
MFR #50BNR19STDUELP4Y
List Price$4,614.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
50BNR19STDUELP4Y

NSK 50BNR19STDUELP4Y High Speed Super Precision Angular Contact Ball Bearing, 50 mm Dia Bore, 72 mm OD, 12 mm W, 18 deg, 12800 N Dynamic/9750 N Static Load
MI ITEM #08673583
MFR #50BNR19STDUELP4Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,614.15/each for your price

Overview

Mfr description
50BNR19STDUELP4Y SUPER PRECISION HIGH

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Snap Ring Included
    With Snap Ring
  • Precision Rating
    ABEC 7
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Manufacturer Upc Number
    029176767098
  • UPC_NO
    029176767098
  • Measurement Standard
    Metric
  • Overall Height
    24 mm
  • Overall Length
    72 mm
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text