Motion
105BTR10STYNDBELP-01

NSK CORP, BEARING DIV
105BTR10STYNDBELP-01

Open
MI ITEM #08673591
MFR #105BTR10STYNDBELP-01
Price$6,435.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
105BTR10STYNDBELP-01

Open
MI ITEM #08673591
MFR #105BTR10STYNDBELP-01

Mfr description
105BTR10STYNDBELP-01 SUPER PRECISION.-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,435.79/each

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Contact Angle  
    40 °
  • Outside Diameter  
    160 mm

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    105BTR10STYNDBELP-01 SUPER PRECISION.-
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176771231
  • Measurement Standard
    Metric
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176771231

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)