Motion
7206A5TRDUDMP4Y

NSK CORP, BEARING DIV
7206A5TRDUDMP4Y

30 mm Bore, Open
MI ITEM #08673596
MFR #7206A5TRDUDMP4Y
Price$1,488.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7206A5TRDUDMP4Y

30 mm Bore, Open
MI ITEM #08673596
MFR #7206A5TRDUDMP4Y

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,488.02/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    62 mm
  • Overall Height
    32 mm

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7206A5TRDUDMP4Y SUPER PRECISION.- 7000
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176782640
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176782640

Overview

Mfr description
7206A5TRDUDMP4Y SUPER PRECISION.- 7000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought