Motion
50BER10HTV1VDUE-01

NSK CORP, BEARING DIV
50BER10HTV1VDUE-01

Spindle & Precision Machine Tool Angular Contact Bearing - 50 mm Bore, 80 mm OD, 32 mm Width, Single Sealed
Mi Item #08673597
MFR #50BER10HTV1VDUE-01
Price$4,943.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
50BER10HTV1VDUE-01

Spindle & Precision Machine Tool Angular Contact Bearing - 50 mm Bore, 80 mm OD, 32 mm Width, Single Sealed
Mi Item #08673597
MFR #50BER10HTV1VDUE-01

Mfr description
50BER10HTV1VDUE-01 SUPER PRECISION HIGH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,943.28/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    80 mm
  • Overall Height
    32 mm
  • Overall Length
    80 mm
  • Overall Width  
    32 mm
  • Precision Rating
    ABEC 7
  • Weight
    1.178 lbs, 0.5342 kg

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Single Sealed
  • Country of Origin
    JP
  • Harmonization Code
    6909195010
  • Manufacturer Upc Number
    029176785252
  • Measurement Standard
    Metric
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176785252
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)